Shop All Hand Files and Rasps
Westward
Spot Welder Tip File, American, Bastard
Mfr # 30PA64
Zoro # G9090146
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30PA64
- Zoro # G9090146
- UPC # 190735805329
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 1 1/8 in |
File Length without Tang | 10 in |
Description
spot welder, File Coarseness Bastard Cut, File Style American Pattern File, File Type Spot Welder, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 1/8 in, File Width 1 1/8 in, Number of Cut Edges 1, Rigidity Bend to Shape, Taper Blunt, Teeth per Inch 20, File Body Finish Black Oxide, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- WESTWARD Milled Tooth File, Flexible, 12 In, 10 TPI (12F864)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 10 In (10Z719)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Flat File, American, Bastard (30PA51)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- PFERD 8" Slim Taper Saw File - Three Square, Second Cut (17026)
- Westward Hand Files and Rasps