Shop All Drill Bit Sets
Westward
Split Point Drill Bit Set, Cobalt, 29-Piece
Mfr # 10D228
Zoro # G4099435
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16" to 1/2"
- Drill Bit Material Cobalt Steel
- Material - Machining Cobalt
- Finish - Machining Gold Oxide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D228
- Zoro # G4099435
- UPC # 190735719060
- Country of Origin Multiple
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/16" to 1/2" |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Drill Bit Dimension Type | Fractional Inch |
Sizes | 1/16" to 1/2" by 64ths |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 29, 118 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, Cobalt, Gold Oxide, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-12 HSS Plug Tap and 31/64" HSS Drill Bit (POU9/16-12)
- IRWIN BIT EXT 12"" LOCK N LOAD (4935705)
- MILWAUKEE TOOL 7/8 in. SAE Ratcheting Combination Wrench (45-96-9228)
- ZORO SELECT Insert Tool, Key Locking, 3/8, 7/16, M10 (5XA43)
- WESTWARD pc. HSS 135 Degrees Drill Bit Set (401J94)
- WESTWARD Jobber Length Drill Bit Set, 29 pcs (6PTC7)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- WESTWARD 15pc. 135 Degrees Drill Bit Set (401J96)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- Westward Drill Bits