Shop All Spiral Tube Brushes
Westward
Spiral Tube Brush, Carbon Steel, PK10
Mfr # 88426
Zoro # G4105915
product price: $44.75
/pk 10, $4.48/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.125 in
- Brush Length 1 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88426
- Zoro # G4105915
- UPC # 190735891193
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.125 in |
Brush Length | 1 in |
Overall Length | 6 in |
Wire Dia. | 0.003 in |
Shank Size | 0.094 in |
Trim Length | 7/64" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 1,900 RPM |
Item | Single Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Description
Single Spiral Tube Brush, Brush Dia. 0.125 in, Brush Length 1 in, Wire Dia. 0.003 in, Overall Length 6 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide GREEN (NW-HPGREEN)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK20 (07660703078)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- WESTWARD Double Spiral Tube Brush, Brass, PK10 (88430)
- WESTWARD Burrite Tube Brush, 2-1/8" L, PK10 (88405)
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 (88428)
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 (88394)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- Westward Spiral Tube Brushes