Shop All Spiral Tube Brushes
Westward
Spiral Tube Brush, Abrasive Nylon, PK10
Mfr # 88432
Zoro # G4105851
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 88432
- Zoro # G4105851
- UPC # 190735891247
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.022 in |
Shank Size | 0.25 in |
Trim Length | 1/2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Max. RPM | 1,900 RPM |
Item | Single Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Description
Single Spiral Tube Brush, Brush Dia. 1 in, Brush Length 2 1/2 in, Wire Dia. 0.022 in, Overall Length 5 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- MAKITA Makita INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 5in Dia x 1/25inT x 7/8in Cntr Hole Dia, 10/Pk (B-12647-10)
- NORTON ABRASIVES Benchstone, Coarse/Fine, 4x1.75 Inx5/8 In (61463685440)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- WESTWARD Single Spiral Tube Brush, SS, PK10 (88393)
- WESTWARD Double Spiral Tube Brush, Brass, PK10 (88430)
- WESTWARD Double Spiral Tube Brush, SS, PK10 (88424)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Single Spiral Brush, Carbon Steel, PK10 (88418)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- Westward Spiral Tube Brushes