Shop All Pipe Reamers
Westward
Spiral Ratchet Pipe Reamer, 1/4-2 In
Mfr # 3CYV4
Zoro # G2926856
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spiral Ratchet
- Capacity (In.) 1/4 to 2
- Blade Type Self Feeding Design
- Blade Material Steel
- Application Conduit, for Pipe, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYV4
- Zoro # G2926856
- UPC # 190735822852
- Country of Origin India
- Category Pipe Reamers
Dimensions
Overall Length (In.) | 21 1/2 in |
Overall Length | 21 1/2 in |
Tool Length | 21 1/2 in |
Tool Width | 2 1/2 in |
Tool Height | 5 in |
Maximum Pipe Size | 2 in |
Minimum Pipe Size | 1/4 in |
Details
Item | Pipe Reamer |
Type | Spiral Ratchet |
Capacity (In.) | 1/4 to 2 |
Blade Type | Self Feeding Design |
Blade Material | Steel |
Application | Conduit, for Pipe, Tubing |
For Material Thickness | 1/4 to 2 in |
Handle Material | Steel |
Function | Countersinking and Deburring |
Handle Type | Straight |
Tether Ready | No |
Reamer Type | Pipe Reamer |
Maximum Wall Thickness | 4 mm |
Tool Function | Countersinking, Deburring |
Material Application | Copper, PVC, Steel |
Compatible Workpiece Side | Inner |
Description
Pipe Reamer, Reamer Type Pipe Reamer, Minimum Pipe Size 1/4 in, Material Application Copper, PVC, Steel, Compatible Workpiece Side Inner, Maximum Pipe Size 2 in, Maximum Wall Thickness 4 mm, Tool Function Countersinking, Deburring, Tool Height 5 in, Tool Length 21 1/2 in, Tool Width 2 1/2 in, Tether Ready No, Application Conduit, for Pipe, Tubing, Blade Material Steel, Blade Type Self Feeding Design, Handle Material Steel, Handle Type Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- JONES STEPHENS Brass, Raised Head, Plug (P50999)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- LEGEND VALVE 3" X 2-1/2" SS316 RED COUPLING (416-401)
- WESTWARD Tubing Reamer, Inner/Outer, 1/4-1 1/2 In (3CYU5)
- IMPERIAL Reamer, Inner/Outer (208-F)
- GEDORE Pipe Reamer, 1/3" to 2-1/4" Capacity (232500)
- IMPERIAL Tubing Reamer, Inner/Outer, 2-1/4In (208-FSS)
- WHEELER-REX Puller Attachment, for 8601, 1" (8646)
- KLEIN TOOLS Conduit Reamer Replacement Blade Kit (19353)
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" (50100)
- Westward Plumbing Tools