Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap Plug, 3 Flutes
Mfr # 5TWP7
Zoro # G0842301
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWP7
- Zoro # G0842301
- UPC # 190735876930
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3 3/8" |
Thread Length | 1-21/32" |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
Drill Bit Size | 27/64 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 21/32 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3420)
- WALTER ConeFit Adaptors Order code - FS2126-E16 (FS2126-E16)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- SUPERIOR PARTS Aftermarket Piston Bumper - PU Material (SP 884-959)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWF6)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- WESTWARD Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (5TWE2)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWG9)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- Westward Taps