Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap Plug, 3 Flutes
Mfr # 5TWP6
Zoro # G0800073
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Material Cobalt
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWP6
- Zoro # G0800073
- UPC # 190735876923
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Square Size | 0.2860 in |
Thread Size | 3/8"-24 |
Drill Bit Size | Q |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/4 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- TITAN SKT T-55 TORX BIT (TL68955)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9105)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWF6)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL4)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL5)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWK1)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- Westward Taps