Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap Plug, 3 Flutes
Mfr # 5TWP1
Zoro # G2332032
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material Cobalt
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TWP1
- Zoro # G2332032
- UPC # 190735876879
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Size | 1/4 |
Thread Size | 1/4"-20 |
Drill Bit Size | 8# |
Square Size | 0.1910 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse Tools 900-149 Fish Tape, 200', Steel (900-149)
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- WIDIA End Mill, 0.3750 in. Milling Dia., I4S (I4S0375T062S)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWP6)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWD9)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWF6)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWG9)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510105)
- Westward Taps