Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap, Plug 3 Flutes
Mfr # 5TWG9
Zoro # G3032836
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWG9
- Zoro # G3032836
- UPC # 190735876350
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Size | 1/2 |
Drill Bit Size | 27/64 in |
Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 21/32 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- PRO-GRADE TOOLS Folding Utility Knife, Folding Retractable, Folding Knives (82020)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- PELICAN Panel Frame Kit for 1430 Case, Dustproof (1430PF)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWD9)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWP1)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWK1)
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- Westward Spiral Point 3-Flute Taps