Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap, Plug, 3
Mfr # 5TWN9
Zoro # G2041243
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWN9
- Zoro # G2041243
- UPC # 190735876855
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2 3/8" |
Thread Length | 7/8" |
Size | #10 |
Drill Bit Size | 25# |
Square Size | 0.1520 in |
Thread Size | #10-24 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/8 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (DW5224)
- HHIP 18 Piece High Speed Steel M2.5-M12 Tap & Drill Combo Set (1011-0020)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- REMCO Hand Scraper, 3Wx8L, MD Red (6961MD4)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWP6)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL5)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL4)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWK1)
- OSG Spiral Point Tap, Plug, 3 (30100301)
- Westward Taps