Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap, Plug, 3
Mfr # 5TWK1
Zoro # G0299652
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWK1
- Zoro # G0299652
- UPC # 190735876572
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Size | 3/8 |
Drill Bit Size | 5/16 in |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32~3/8" ER16 10 Piece Spring Collet Set (3900-5165)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 33/64 (300 33/64)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWF6)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWG9)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWP6)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- Westward Spiral Point 3-Flute Taps