Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap, Plug, 3
Mfr # 5TWF6
Zoro # G1553614
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWF6
- Zoro # G1553614
- UPC # 190735876220
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Size | 3/8 |
Drill Bit Size | 5/16 in |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- SK PROFESSIONAL TOOLS 1/4" Drive Round Ratchet Mechanism, Chrome (800700-2)
- DEWALT D-Handle Base for DW616/618 Routers (DW6183)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWK1)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL4)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWG9)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWP6)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- Westward Spiral Point 3-Flute Taps