Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWL9
Zoro # G2950692
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size M3-0.5
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWL9
- Zoro # G2950692
- UPC # 190735876756
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | M3-0.5 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | -1-15/16" |
Thread Length | 5/8" |
Size | M3 |
Drill Bit Size | 40# |
Thread Size | M3x0.5 |
Square Size | 7/64 in |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 1 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, Thread Limit D3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- CRESCENT NICHOLSON 8" Half Round Double Cut Bastard File (21857LN)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- SUPERIOR PARTS Rafter Belt Hook (Aluminum) for Nail Guns with 3/8 Inch NPT Air Fitting (GH1)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL0)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWG2)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWE5)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356421)
- Westward Taps