Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWL2
Zoro # G1411024
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWL2
- Zoro # G1411024
- UPC # 190735876688
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 0.255" |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | -2-1/2" |
Thread Length | 1" |
Size | M6 |
Thread Size | M6x1 |
Square Size | 0.1910 in |
Drill Bit Size | 10# |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit D5, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97884)
- DASCO PRO Chisel Cold 1-1/4 Cut 12 Lgth (337-0)
- DRILL AMERICA 1/2"x5/16" Pilots for Counterbore (DEWPIL1/2X5/16)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH1)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWG1)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWF5)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWE5)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- YG-1 TOOL CO 2FluteHssSpiralPointedPlugStyleSteamOxideTapGeneralPurposeMetric (T6217264)
- Westward Spiral Point 2-Flute Taps