Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWJ9
Zoro # G3351853
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWJ9
- Zoro # G3351853
- UPC # 190735876558
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Size | 5/16 |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Drill Bit Size | F |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA NA Automatic Level, Magnification 24X (NA324)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- SUMITOMO Insert Drill, Indexable (WDX0875D4S100)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL2)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL0)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWF5)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13639)
- Westward Spiral Point 2-Flute Taps