Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWF4
Zoro # G2679722
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWF4
- Zoro # G2679722
- UPC # 190735876206
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2 1/2" |
Thread Length | 1" |
Drill Bit Size | 3# |
Square Size | 0.1910 in |
Thread Size | 1/4"-28 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Double Cutter, 4 In, For 1ATH5, 3FE63, 4CX14 (T-414)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-20 (DWT54663)
- MARTIN TOOLS SPROCKET & GEAR $WRENCH SET SERVICE 11 PC METRIC ANGL CH (MTSW11KM)
- FELO R-Go Screw Driver w/ Bitholder & 1/4" Ratchet Black & Yellow, 36-Pc (0715761557)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL3)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL1)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD0)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWH9)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19071)
- Westward Spiral Point 2-Flute Taps