Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap Plug, 2 Flutes
Mfr # 5TWF2
Zoro # G2428413
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWF2
- Zoro # G2428413
- UPC # 190735876183
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2 1/2" |
Thread Length | 1" |
Size | 1/4 |
Drill Bit Size | 8# |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- EAZYPOWER 12"-17" Push Pull Click Screwdriver/Drill Kit 1/4" bits (81964)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWH9)
- WESTWARD Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 2 Flutes, Bright (5TWK8)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212501)
- Westward Taps