Shop All Spiral Point 2-Flute Taps
This Product is Discontinued
Westward
Spiral Point Tap Plug, 2 Flutes (Discontinued)
Mfr # 5TWE7
Zoro # G1385002
This Product is Discontinued
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWE7
- Zoro # G1385002
- UPC # 190735876138
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2 1/8" |
Thread Length | 3/4" |
Size | #8 |
Square Size | 0.1310 in |
Drill Bit Size | 29# |
Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.