Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWE5
Zoro # G2075631
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWE5
- Zoro # G2075631
- UPC # 190735876114
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Square Size | 7/64 in |
Thread Size | #6-32 |
Drill Bit Size | 36# |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hand Crimpers (CT-1200)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (40017)
- MAXILLA Folding Bolt Cutter, 24" (93909)
- THE BRUSH MAN Replacement 8In. Flooring Scraper Blade #Scraper-8, 50 PK (BLADE-SCRAPER-8)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC7)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWF5)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL2)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWC5)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWH9)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL9)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- Westward Taps