Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWC7
Zoro # G1718482
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TWC7
- Zoro # G1718482
- UPC # 190735875933
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Size | #6 |
Square Size | 7/64 in |
Drill Bit Size | 36# |
Thread Size | #6-32 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28437RPB144545)
- DRILL AMERICA 5/8"-14 HSS Plug Hand Tap (DWTST5/8-14P)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 3/16 (77649)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL0)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ8)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL2)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD0)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- Westward Taps