Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug, 2
Mfr # 5TWF5
Zoro # G0957826
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWF5
- Zoro # G0957826
- UPC # 190735876213
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Drill Bit Size | F |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING SANDER STRAIGHTLINE MULIT-OPTION (HU8620)
- RIDGID Nut, Stop 3/8, 16 (79985)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- GREY PNEUMATIC 1"DR 6PC HEX (9096H)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL1)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWG2)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWN3)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH1)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330113)
- Westward Taps