Shop All Spiral Point 3-Flute Taps
Westward
Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright
Mfr # 5TWE2
Zoro # G3143235
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWE2
- Zoro # G3143235
- UPC # 190735876084
- Country of Origin China
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Size | 5/8 |
Square Size | 0.3600 in |
Thread Size | 5/8"-18 |
Drill Bit Size | 37/64 in |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 11/16 in Linemans Plier High Leverage, Steel (D213-8NE)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (73304D2B113480)
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWG9)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWK1)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- Westward Spiral Point 3-Flute Taps