Shop All Spiral Flute 3-Flute Taps
Westward
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 5TWT3
Zoro # G1382333
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3-3/8"
- Tap Style Spiral Flute
- Shank Dia. 0.367
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWT3
- Zoro # G1382333
- UPC # 190735877098
- Country of Origin China
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1 21/32 |
Thread Size | 1/2"-13 |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 0.4219 |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, Black Oxide, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screw Extractor 13/16 In (J9528)
- VEGA Torx Tamper 27 Power Bit x 2 (150TT27A)
- SUNEX 3/8" Drive Impact Socket 6 (321MD)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 10"x3 (CF274)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR0)
- WESTWARD Spiral Flute Tap Bottoming, 3 Flutes (5TWR6)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- OSG Spiral Flute Tap, Plug, 3 (1985405)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11683)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- Westward Spiral Flute 3-Flute Taps