Shop All Spiral Flute 3-Flute Taps
Westward
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 5TWR6
Zoro # G2194464
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size 1/4"-28
- Tap Style Spiral Flute
- Shank Dia. 0.255
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TWR6
- Zoro # G2194464
- UPC # 190735877029
- Country of Origin China
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1 |
Thread Size | 1/4"-28 |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 5.45 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Cobalt, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Milwaukee, Psm 14.4 Power Plus Battery (PSM 14.4 POWER PLUS BATTERY)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T30 Drive, 3-1/2" Long (16330)
- WALTER SURFACE TECHNOLOGIES 1-1/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B101)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR0)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34300801)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367982)
- Westward Spiral Flute 3-Flute Taps