Shop All Spiral Flute 3-Flute Taps
Westward
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 5TWR1
Zoro # G0660344
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #6-32
- Tap Style Spiral Flute
- Tap Thread Type UNC
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWR1
- Zoro # G0660344
- UPC # 190735876978
- Country of Origin China
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Size | #6 |
Thread Size | #6-32 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #36 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- RIDGID Spring, PK2 (87912)
- GENERAL TOOLS Digital Angle Finder, 10" Size, LCD (823)
- WESTWARD Spiral Flute Tap Bottoming, 3 Flutes (5TWR6)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR0)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650000908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- OSG Spiral Flute Tap, Plug 0 Flutes (1430405)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732801)
- Westward Taps