Shop All Spiral Flute 3-Flute Taps
Westward
Spiral Flute Tap, Bottoming, 3
Mfr # 5TWR0
Zoro # G3253092
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Tap Thread Size #5-40
- Tap Style Spiral Flute
- Tap Thread Type UNC
- Shank Dia. 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TWR0
- Zoro # G3253092
- UPC # 190735876961
- Country of Origin China
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-15/16" |
Tap Thread Size | #5-40 |
Shank Dia. | 0.141 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Thread Length | 5/8 |
Shank Length | 1 5/16 in |
Thread Size | #5-40 |
75% Thread Drill Size | #39 |
Size | #5 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, Cobalt, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- CAPRI TOOLS Ultra Precision Torque Screwdriver Set, 1.5 to 6 Inch Pound (21075S)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- WESTWARD Spiral Flute Tap Bottoming, 3 Flutes (5TWR6)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509408)
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (140201)
- Westward Spiral Flute 3-Flute Taps