Shop All Brake & Wheel Tools
Westward
Spindle Nut Wrench, Front Axle
Mfr # 2HKZ9
Zoro # G3442862
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Front Axle
- Application Removes Spindle Nuts on 4 Wheel Drive Vehicles
- Number of Pieces 1
- For Use With 1/2 in Driver Tool, 1985 Newer Ford F-Series 3/4 and 1 Ton Truck with Dana 80 Rear Axle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HKZ9
- Zoro # G3442862
- UPC # 190735795972
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Material | Carbon Steel |
Type | Front Axle |
Application | Removes Spindle Nuts on 4 Wheel Drive Vehicles |
Number of Pieces | 1 |
For Use With | 1/2 in Driver Tool, 1985 Newer Ford F-Series 3/4 and 1 Ton Truck with Dana 80 Rear Axle |
Item | Spindle Nut Wrench |
Shop By | Closeouts |
Vehicle Model | F-Series |
Vehicle Make | Ford |
Tool Type | Front Axle |
Description
Spindle Nut Wrench, Tool Type Front Axle, Application Removes Spindle Nuts on 4 Wheel Drive Vehicles, Overall Length 3 1/2 in, Number of Pieces 1, Material Carbon Steel, Includes -, For Use With 1/2 in Driver Tool, 1985 Newer Ford F-Series 3/4 and 1 Ton Truck with Dana 80 Rear Axle, Vehicle Make Ford, Vehicle Model F-Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 4 Inch Drop x 7-7/8 Long Tube Black For 1-1/4 Hole (1803056)
- BALDWIN FILTERS Air Filter, 5-29/32 x 4-31/32 in. (PA4715)
- VELVAC 8-1/2 Wide View Convex S.Steel (708448)
- AUVECO 7/16 ID X 1 3/4 OD WASHER ZINC5, 25PK (1294)
- WESTWARD Rear Axle Puller, Slide Hammer (2HLA3)
- WESTWARD Brake Bleeder, Vacuum, 3 Liter (1EJZ4)
- WESTWARD Brake Bleeder, Vacuum, 16 Oz Bottle (1EKA1)
- WESTWARD Pick and Hook Set (1EKB1)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- WESTWARD Brake Resetting Gauge (1EKA5)
- KEN-TOOL BEAD BREAKER (KT35924)
- Westward Brake & Wheel Tools