Shop All C Clamps
Westward
Spatter Resist C-Clamp, 6", Reg., 6600 lb.
Mfr # 2HUL9
Zoro # G0492423
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Duty Rating Regular Duty
- Throat Depth 4-1/8 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4-1/8 in |
Throat Depth1 | 4 1/8 in |
Details
Max. Opening | 6 in |
Duty Rating | Regular Duty |
Body Material | Forged Steel |
Finish | Copper Plated (Spindle), Powder Coated (Body) |
Clamping Pressure | 6600 lb |
Item | Spatter Resistant C-Clamp |
Anvil Shape | V-Grooved |
Throat Shape | Standard |
Body Color | Gray |
Spindle Material | Steel |
Min. Opening | 0 in |
Swivel Pad | Yes |
Spindle Finish | Copper Plated |
Body Finish | Powder Coated |
Clamping Force | 6,600 lb |
Jaw Pad Type | V-Grooved |
Jaw Opening - Minimum | 0 in |
Includes Swivel Pad | Yes |
Jaw Opening - Maximum | 6 in |
Description
Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/8 in, Clamping Force 6,600 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Copper Plated, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5348-TT)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4BZAG)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31690)
- BOSCH Impact Driver Bits, Torx(TM), T30, PK10 (ITT301B)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- WESTWARD C-Clamp, J.O. 4", T.D. 2", 3,300 lb, Black (806ET0)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- WESTWARD C-Clamp, 12", Steel, Regular Duty, 9300 lb. (2HUK5)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 6900 lb. (2HUK3)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- Westward C Clamps