Shop All Pneumatic Parts
Westward
Spanner Wrench, 11mm
Mfr # PN10D232039G
Zoro # G2446635
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Compatible with Brand Speedaire
- Product Type Spanner Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # PN10D232039G
- Zoro # G2446635
- UPC # 190735836033
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Spanner Wrench, 11mm |
Fits Brand | Speedaire |
Compatible with Brand | Speedaire |
Product Type | Spanner Wrench |
Description
Spanner Wrench, 11mm, Series Not Applicable, Compatible with Grainger Part Number 10D230, 10D231, 10D232, 10D235, Product Type Spanner Wrench, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40B19F-1 1/4)
- PIX Belt, SPA, 13 x 925mm LP (SPA925)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- WESTWARD Saw Blade Cover (TTRL13036G)
- WESTWARD Rear End Plate (TT46324G)
- WESTWARD Air Inlet Bushing with Screen (PN5ZL31028G)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- WESTWARD Pressure Relief Valve (PN2406021AG)
- WESTWARD Gauge, Screw Pitch (CCT1060-165)
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- Westward Compressor, Air Tank & Pneumatic Tool Parts