Shop All Torque Wrench Accessories
Westward
Spanner Insert Head, Adjustable, 1-1/2''
Mfr # 19ZC62
Zoro # G8644212
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Adjustable
- Drive Size 14mm x 18mm
- Size 1 1/2 in
- Overall Length 5 1/8 in
- Max. Torque 214 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC62
- Zoro # G8644212
- UPC # 190735746325
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 1 1/2 in |
Overall Length | 5 1/8 in |
Head Size | 1-1/2" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Adjustable |
Max. Torque | 214 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAG0 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Compatible Mfg. Model Number | WEC4-340BN |
Maximum Torque | 147 ft-lb |
Interchangeable Head Type | Adjustable |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Nonsparking | No |
Finish | Matte |
Insulated | No |
Reversing | No |
Description
This Westward 19ZC62 Spanner Insert Head is the perfect tool for tightening fasteners in hard-to-reach areas. It has a 1 1/2" head size and an adjustable offset of 0 degrees. The alloy steel, plastic construction makes it lightweight yet durable. This torque wrench accessory is made of alloy steel with a plastic head material. If you are looking for a versatile, effective torque wrench accessory, the Westward 19ZC62 Spanner Insert Head is the product to choose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Adaptor One-Touch Nitto - 3/4" Weldon (IBK.NIT)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- DEWALT TrackSaw(TM) Replacement Zero-clearance Anti Splinter Strip (DWS5029)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- STAHLWILLE TOOLS Ring insert tool Size 15 mm Size of mount 9x12 mm (58221015)
- Westward Torque Wrench Accessories