Shop All Drain Cleaning Accessories
Westward
Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap
Mfr # 22XP53
Zoro # G7527807
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1 in D x 1-1/2 in L
- For Use With 22XP35, 22XP36, 22XP37
- size 1" D x 1-1/2" L
- Connection Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP53
- Zoro # G7527807
- UPC # 190735775738
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 1 in D x 1-1/2 in L |
size | 1" D x 1-1/2" L |
Connection Size | 5/8 in |
Overall Length | 1 1/2 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 2 in |
Cutter Length | 1 1/2 in |
Overall Width | 1 in |
For Pipe Size | 2 in to 4 in |
Head Width/Diameter | 1 in |
Description
Spade Cutter, Head Type Spade Cutter, Compatible Cleaner Series 22XP37, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 25AC, Application Bathroom Sinks, Bathtub Drains, Drinking Fountains, Kitchen Sinks, Toilet Drains, Urinals, Compatible Cable Core Type Hollow Core, Compatible Cleaner Grainger Part Number 22XP37, Coupling Type Female, Cutter Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- KLEIN TOOLS Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD) (BAT20CTCLIP)
- ROCKY MOUNTAIN TWIST Rmt 21Pc Cob P-3 Jobber Drill Set (95090872)
- WESTWARD Drop Head Auger, 1-3/8 Dx3-1/2 L, 8 in Cap (22XP47)
- WESTWARD Autofeed Assembly, 4-11/16 x 11 x 9-1/8in (49U741)
- WESTWARD Double Cutter, 2 D X 2-7/8 L, 8 in Cap (22XP60)
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 7/8 in. Cable (2818A-21)
- Westward Drain Cleaning Accessories