Shop All Nut Driver Sets
Westward
Solid Shank Nut Driver Sets, SAE
Mfr # 785EH7
Zoro # G405948324
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 6
- Standards ASME B 107.110
- Shank Shape Round
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 785EH7
- Zoro # G405948324
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
For Fastener Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Tip Size | 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in |
Range of Lengths | 7 7/32 in |
Shank Diameter | 0.26 in, 0.31 in, 0.43 in |
Size Color Code | Black, Blue, Brown, Red, Yellow |
Shank Length | 2 15/16 in |
Overall Length | 7 in |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Description
Solid Round Shank Nut Driver Set, Tip Size 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 3/32 in, 7/64 in, 9/64 in, 3/16 in, 1/4 in, 5/16 in, Shank Length 2 15/16 in, Cushion, SAE, Solid Shank, Fastener Holding No, For Fastener Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- MAG-MATE Magnetic Pickup, Telescop, 23.5-50 In, 14lb (926)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP64)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- WESTWARD Nut Driver Set, 7 pcs, Solid Round, SAE (401L15)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- MOODY TOOL Steel Metric Nut Driver Set, 7 Pc (58-0164)
- Westward Screwdrivers and Nutdrivers