Shop All Nut Driver Sets
Westward
Solid Shank Nut Driver Sets, MM, 6PC
Mfr # 785EH8
Zoro # G505948330
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 7
- Standards ASME B 107.110
- Shank Shape Round
- Shank Diameter 6.3 mm, 8 mm, 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 785EH8
- Zoro # G505948330
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Shank Diameter | 6.3 mm, 8 mm, 11 mm |
Overall Length | 183 mm |
Range of Lengths | 183 mm |
Shank Length | 75 mm |
Hex Size | 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm |
Size Color Code | Black, Blue, Brown, Green, Orange, Red, Yellow |
Tip Size | 10 mm, 11 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
For Fastener Size | 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm |
Description
Solid Round Shank Nut Driver Set, Tip Size 10 mm, 11 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 2.9 mm, 3.6 mm, 4.2 mm, 5.2 mm, 5.3 mm, 6.3 mm, 7.3 mm, Shank Length 75 mm, Cushion, Metric, Solid Shank, Fastener Holding No, For Fastener Size 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- DRILL AMERICA 1-3/8" Forstner Drill Bit (DMS70-0100)
- KLEIN TOOLS 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (3238)
- IRWIN Marking Chalk Refill, Temporary, Blue, 8 Oz (64901)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ins, 5 in. (5UFY1)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- WESTWARD Nut Driver, 9.0mm, Solid, Ergo, 3 in. (1CLN3)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- WESTWARD Nut Driver, 7.0mm, Hollow, Ergo, Ins, 5 in. (1YXL8)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- Westward Screwdrivers and Nutdrivers