Westward

Solid 2 In O.D., 7/8-14NF


product price: $23.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Westward
  • For Use With Mfr. Model Number 1PZ37
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Solid 2" O.D., 7/8-14NF
Fits Brand Westward
For Use With Mfr. Model Number 1PZ37

Description

Solid 2 In. O.D., 7/8-14NF, For Use With Grainger Item Number 1PZ37, Fits Brand Westward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.