Westward

Solid 1 In O.D., M8x1-1/4


product price: $10.95
/ea
Sold in multiples of 2 for $21.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number 1PZ38
  • Fits Brand Westward
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Solid 1" O.D., M8x1-1/4
For Use With Mfr. Model Number 1PZ38
Fits Brand Westward

Description

Solid 1 In. O.D., M8x1-1/4, For Use With Grainger Item Number 1PZ38, Fits Brand Westward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.