Westward

Solid 1 In O.D., M6x1


product price: $10.95
/ea
Sold in multiples of 2 for $21.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Westward
  • For Use With Mfr. Model Number 1PZ38
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Solid 1" O.D., M6x1
Fits Brand Westward
For Use With Mfr. Model Number 1PZ38

Description

Solid 1 In. O.D., M6x1, For Use With Grainger Item Number 1PZ38, Fits Brand Westward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.