Shop All Pipe & Tubing Tool Parts
Westward
Solid 1 In O.D., 8-32NC
Mfr # 314-6120
Zoro # G2422141
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 314-6120
- Zoro # G2422141
- UPC # 190735845103
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Solid 1" O.D., 8-32NC |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ36 |
Description
Solid 1 In. O.D., 8-32NC, For Use With Grainger Item Number 1PZ36, 1PZ37, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1792987)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- WESTWARD Vise Grip Adapter, Single Lead Thread (1MZP8-20)
- WESTWARD Power Cord with Strain Relief (TT248312666G)
- WESTWARD Drum Liner (CP-25-02)
- WESTWARD Rubber Leg Tip, 30mm Lx30mm Wx23.8mm H (CP-50-36)
- WESTWARD Lock Knob, For Use With Mfr. Model Number: 1KEN5 (TT10838002G)
- WESTWARD H5 Bottom, 9/16-18NF (440-3326)
- RIDGID Service Kit, No.4 Pump Gun (73067)
- Westward Power Tool Parts