Shop All Pipe & Tubing Tool Parts
Westward
Solid 1 In O.D., 7/16-14NC
Mfr # 314-6180
Zoro # G2422415
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1PZ36
- Fits Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 314-6180
- Zoro # G2422415
- UPC # 190735844762
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Solid 1" O.D., 7/16-14NC |
For Use With Mfr. Model Number | 1PZ36 |
Fits Brand | Westward |
Description
Solid 1 In. O.D., 7/16-14NC, For Use With Grainger Item Number 1PZ36, 1PZ37, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7138)
- SIMONDS Slim Taper Saw File, American, 7in.L (73537500)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5156)
- WESTWARD Rubber Foot (CP-75-33)
- WESTWARD Control Cable (TT31038G)
- WESTWARD Timer (TT246273666G)
- WESTWARD Vacuum Sponge and Paper Filter (TT10Z916VSG)
- WESTWARD Tester Adapter, 14mm (AMC075A-2)
- WESTWARD Bottom, M10x1 (311-4273)
- RIDGID Tube, Guide (56132)
- Westward Pipe & Tubing Tool Parts