Shop All Pipe & Tubing Tool Parts
Westward
Solid 1 In O.D., 5/16-24NC
Mfr # 314-6165
Zoro # G2448455
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 314-6165
- Zoro # G2448455
- UPC # 190735624876
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Solid 1" O.D., 5/16-24NC |
Fits Brand | Westward |
Description
Solid 1 In. O.D., 5/16-24NC, For Use With Grainger Item Number 1PZ36, 1PZ37, 1PZ38, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5518)
- WARNER Glazier Knife, 8-In-1 (90173)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- UWS Replacement Keys, KEYCH504 (KEYCH504)
- WESTWARD Brake Spring Pliers (AMR672A)
- WESTWARD Shell, welding Mask (TTST100SG)
- WESTWARD H5 Bottom, 3/8-16NC (440-3190)
- WESTWARD Blow Mold Case (C1PZ35)
- WESTWARD Bottom, M10x1 (311-4273)
- WESTWARD Rubber Foot (CP-50-30)
- MILWAUKEE TOOL Detent Spring (40-50-8320)
- Westward Pipe & Tubing Tool Parts