Shop All Pipe & Tubing Tool Parts
Westward
Solid 1 In O.D., 1/4-28NF
Mfr # 314-6155
Zoro # G2422598
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 314-6155
- Zoro # G2422598
- UPC # 190735844519
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Solid 1" O.D., 1/4-28NF |
Fits Brand | Westward |
Description
Solid 1 In. O.D., 1/4-28NF, For Use With Grainger Item Number 1PZ36, 1PZ37, 1PZ38, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- DEWALT 12V/20V 4 Amp Battery Charger (DCB1104-QW)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- WESTWARD GFCI Power Cord (CP-50-38)
- WESTWARD Slot Type Of Lock/Key Set (TT0707AG)
- WESTWARD Rain Cover (TT31068G)
- WESTWARD Casters, 2 In (MC200)
- WESTWARD Tester Adapter, 18mm (AMC075A-3)
- WESTWARD Snap Ring Angle Tip Head, 90 (ASRATH90)
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- Westward Pipe & Tubing Tool Parts