Shop All Pipe & Tubing Tool Parts
Westward
Solid 1 In O.D., 1/4-20NC
Mfr # 314-6150
Zoro # G2416970
product price: $3.19
/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 314-6150
- Zoro # G2416970
- UPC # 190735846452
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Solid 1" O.D., 1/4-20NC |
Fits Brand | Westward |
Shop By | Closeouts |
Description
Solid 1 In. O.D., 1/4-20NC, For Use With Grainger Item Number 1PZ36, 1PZ37, 1PZ38, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Extra Legs, Steel, For Use With 5MG42 (1109)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3-3/4" 95MM 1887 (C25103)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- WESTWARD Lock Knob, For Use With Mfr. Model Number: 1KEN5 (TT10838002G)
- WESTWARD Die Stock1in (318-2100)
- WESTWARD R Pin, 2x60 (TT31012G)
- WESTWARD Axle End Cover (TT31031G)
- WESTWARD Ammeter (TT247124666G)
- WESTWARD Drum Assembly (CP-50-28)
- NAVAC Reverse Bending Attachment Kit (NTBRK)
- Westward Power Tool Parts