Shop All Pipe & Tubing Tool Parts
Westward
Solid 1 In O.D., 10-32NC
Mfr # 314-6135
Zoro # G2441470
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 314-6135
- Zoro # G2441470
- UPC # 190735837702
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Solid 1" O.D., 10-32NC |
Fits Brand | Westward |
Description
Solid 1 In. O.D., 10-32NC, For Use With Grainger Item Number 1PZ36, 1PZ37, 1PZ38, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- DRILL AMERICA .3850 HSS Straight Shank Chucking Reamer (DWRR.3850)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4250)
- PROTO Combination Wrench, 1/4" Sz, 3-1/4" Length (J1208ES)
- WESTWARD Caster, Black, 3 In (1YEU2-CASTER)
- WESTWARD Portable Cable (G3LE8586DC1)
- WESTWARD Shell, welding Mask (TTST100SG)
- WESTWARD H4 Taper, 3/8-24NF (440-1232)
- WESTWARD Die Stock, 2 In (318-2200)
- WESTWARD Banjo Fitting, 6mm X 10 (AME500A-4-1-N)
- RIDGID Bearing, Rear Spindle (34712)
- Westward Pipe & Tubing Tool Parts