Shop All Mallets
Westward
Soft Face Hammer, 14 oz., 12-3/4" L
Mfr # 30PA76
Zoro # G8496031
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Weight 14 oz
- Handle Material Wood
- Overall Length 13 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13 in |
Head Length | 4 1/8 in |
Hammer Tip Dia. | 1 1/8 in |
Tip Diameter | 1 1/8 in |
Description
Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Nylon, Head Weight 14 oz, Tip Diameter 1 1/8 in, Included Tip Hardness Hard, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Grip Style Plain, Handle Color Natural, Handle Material Wood, Head Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC DEEP IM (GP2024DG)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 39 mm Size, Standard Socket, Black Phosphate (49-66-6377)
- WESTWARD Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L (22PN82)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- WESTWARD Rubber Mallet, 15-3/4" L, 32 oz. (30PA82)
- WESTWARD Mallet, Steel/PVC, 12 oz., 11-3/4 In. L (22PN86)
- ROADPRO Rubber Mallet, 16oz. (SST-50102)
- Westward Hammers and Striking Tools