Shop All General Hand Tool Kits
Westward
Socket Wrench Set, 1/4", 3/8" Dr, 102 pc
Mfr # 3FE99
Zoro # G2569691
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in
- Number of Pieces 102
- Includes (1) 3/8 in Drive Pear Head Ratchet, (1) 1/4 in Drive Socket Spinner, (1) 3/8 in Drive Extension 3 in , (1) 3/8 in F x 1/4 in M Adapter, (1) Bit Adapter, (29) Insert Bits 3/32 in , 1/8 in , 5/32 in , 3/16 in , 1/4 in , 2, 3, 4, 5, 6mm Hex, T10, T15, T20, T25, T27, T30, T40 Torx, S1, S2, S3 Square, #0, #1, #2, #3 Phillips, 1/8 in , 3/16 in , 5/32 in , 1/4 in , 9/32 in Slotted, (14) Hex Keys 5/64 in , 3/32 in , 7/64 in , 1/8 in , 9/64 in , 5/32 in , 3/16 in , 1.5, 2, 2.5, 3, 4, 5, 6mm, (1) Leather Zipper Case
- Finish Chrome
- Measurement Type Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3FE99
- Zoro # G2569691
- UPC # 190735823224
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/4 in, 3/8 in |
Socket Size Range | 4 mm to 19 mm, 5/32 in to 13/16 in |
Tip Size | #0, #1, #2, #3, 1.5 mm, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32, 3/32 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/64 in, 9/32 in, 9/64 in, S1, S2, S3, T10, T15, T20, T25, T27, T30, T40 |
Deep Socket Style/Size | Deep 6-Point: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Standard Socket Style/Size | Standard 12-Point: 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 6-Point: 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Deep Socket Size | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Socket Size | 5/32 in, 4 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Standard Socket Size | 5/32 in, 4 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in |
Description
This Westward 3FE99 Socket Wrench Set contains a wide range of tools that are essential for your project. It includes deep sockets and standard sockets in both 6-point and 12-point styles, so you can have the right tool on hand for your job. The set is designed to be used with 1/4" and 3/8" drive ratchets. This socket wrench set has 102 pieces in total, including deep 6-point, deep 12-point, standard 6-point and standard 12-point sockets. These sockets come in 4 mm to 19 mm sizes and 5/32 in to 13/16 in sizes. With the Westward 3FE99 Socket Wrench Set, you will always have the right tool at hand for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- CENTURY DRILL & TOOL Tape Measure High Visibility 25Ft Length 1" Blade Width (72822)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6120)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- WESTWARD Precision Nippers, 4 In (1UG21)
- WESTWARD Hazmat Nonsparking Tool Set, 10 pc. (23X829)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- SK PROFESSIONAL TOOLS Convertible Retaining Ring Pliers Set (7600)
- Westward Hand Tool Kits