Shop All General Hand Tool Kits
Westward
89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes
Mfr # 4PM18
Zoro # G0464177
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in, 1/2 in
- Number of Pieces 89
- Includes 1/2 in Drive Extension 5 in, , 1/4 in Drive Extension 3 in, 3/8 in Drive Extension 3 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4PM18
- Zoro # G0464177
- UPC # 190735856819
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Socket Size Range | 4 mm to 19 mm, 5/32 in to 7/8 in |
Deep Socket Size | 3/16 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in |
Standard Socket Size | 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 7 mm, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Deep Socket Style/Size | Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, Deep 6-Point: 3/16 in, 1/4 in, 9/32 in, 5/16 in |
Standard Socket Style/Size | Standard 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Standard 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm,, Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Description
Socket Wrench Set, Standard Socket Count/Style (73) 6-Point, 12-Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (137101)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7/32 " L.52 mm (02450014)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 2 (15223)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 102 pc (3FE99)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- WESTWARD Precision Nippers, 4 In (1UG21)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- SEACHOICE 76-Piece Deluxe Tool Kit (79861)
- Westward General Hand Tool Kits