Shop All Tool Boxes
This Product is Discontinued
Westward
Socket Storage Box, Steel, Red (Discontinued)
Mfr # 35XR64
Zoro # G9783191
This Product is Discontinued
Key Features
- Material Steel
- Color Red
- Overall Height 1-5/8"
- Overall Depth 3-5/8"
- Number of Trays 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 35XR64
- Zoro # G9783191
- UPC # 190735817452
- Country of Origin United States
- Category Tool Boxes
Dimensions
Overall Height | 1-5/8" |
Overall Depth | 3-5/8" |
Nominal Outside Width | 9 in |
Nominal Outside Depth | 4 in |
Inside Width | 9" |
Overall Width | 9-1/4" |
Inside Height | 1-1/2" |
Nominal Outside Height | 2 in |
Inside Depth | 3" |
Description
Socket Storage Box, Material Steel, Overall Depth 3 5/8 in, Overall Height 1 5/8 in, Overall Width 9 1/4 in, Locking System None, Color Red, Number of Drawers 0, Number of Handles 0, Number of Trays 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.