Shop All Socket Extensions
Westward
Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome
Mfr # 54PP97
Zoro # G3701728
original price:
$31.27
9% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 3 in, 6 in, 10 in, 18 in
- Finish Chrome
- For Use With 3/8" Square Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP97
- Zoro # G3701728
- UPC # 190735956809
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3 in, 6 in, 10 in, 18 in |
Output Drive Size | 3/8" |
Container Length | 18 1/2 in |
Container Width | 1 9/16 in |
Input Drive Size | 3/8 in |
Container Height | 1 3/8 in |
Description
Product details about the WESTWARD - 54PP97 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The WESTWARD - 54PP97 Socket Extension Set is a comprehensive toolset designed to accommodate various needs. It includes four pieces with an overall length of 3 in, 6 in, 10 in, and 18 in respectively. Each piece features a male square drive type with an output drive size of 3/8", suitable for tasks requiring different reach lengths. The input drive size is also standardized at 3/8" across all pieces, ensuring compatibility with corresponding tools.
Crafted from durable alloy steel, this socket extension set offers robustness and longevity. The chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear. Despite being non-sparking and non-insulated, these extensions are built to meet ASME B107.110 standards.
This set comes without a container but has removable top features which can be useful for storage purposes if needed. With four points on each piece and both female square output drive type and square input drive shape, it's designed for use specifically with 3/8" Square Drives. Please note that while these extensions are standard type they do not have locking capabilities.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The WESTWARD - 54PP97 Socket Extension Set is a comprehensive toolset designed to accommodate various needs. It includes four pieces with an overall length of 3 in, 6 in, 10 in, and 18 in respectively. Each piece features a male square drive type with an output drive size of 3/8", suitable for tasks requiring different reach lengths. The input drive size is also standardized at 3/8" across all pieces, ensuring compatibility with corresponding tools.
Crafted from durable alloy steel, this socket extension set offers robustness and longevity. The chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear. Despite being non-sparking and non-insulated, these extensions are built to meet ASME B107.110 standards.
This set comes without a container but has removable top features which can be useful for storage purposes if needed. With four points on each piece and both female square output drive type and square input drive shape, it's designed for use specifically with 3/8" Square Drives. Please note that while these extensions are standard type they do not have locking capabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BRFG)
- SUNEX 7 Piece Metric Raised Panel Jumbo Combination Wrench (9707MA)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Hand Tap Set (008925AS)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX44)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PR05)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX40)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- BETA Wobble Extension Bar, 1/4" Drive (009000825)
- Westward Socket Extensions