Shop All Socket Extensions
Westward
Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome
Mfr # 33M363
Zoro # G5093313
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 6 in
- Finish Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M363
- Zoro # G5093313
- UPC # 190735814543
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 6 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Pieces | 1 |
Features | Work With Many Types of Fasteners: Torx, Square, 6 Pt., 50% Round, 12 Pt., And Spline |
For Use With | 3/8" Drive Sockets |
Standards | ANSI/ASME B107.10 |
Item | Socket Extension |
Material | Alloy Steel |
Impact Rated | No |
Locking | No |
Drive Type | Male Square |
Output Drive Type | Female Square |
Number of Points | 4 |
Input Drive Gender | Female |
Socket Extension Type | Wobble |
Output Drive Gender | Female |
Input Drive Shape | Square |
Insulated | No |
Non-Sparking | No |
Output Drive Shape | Square |
Description
The Westward 33M363 Wobble Socket Extension is a great tool for working with many types of fasteners. It allows you to reach into tight spaces and work with fasteners that are difficult to access. The wobble socket extension has an alloy steel construction, making it sturdy and durable. With a male square drive on one end and a female square drive on the other, this wobble socket extension can be used with most standard sockets. Its overall length is 6 in., while its 3/8" input drive size means it will fit all standard sockets as well. If you want a dependable wobble socket extension, then look no further than the Westward 33M363 Wobble Socket Extension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Blades for Mighty Cutter (14303)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32" (50609)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX20)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV72)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX40)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PP96)
- WESTWARD Socket Extension Set 1/2" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR09)
- CENTRAL TOOLS Indicator Contact & Extension 9pc Set (CE4439)
- Westward Socket Extensions