Shop All Socket Extensions
Westward
Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome
Mfr # 53YV68
Zoro # G3371958
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 3 in
- Finish Chrome
- Standards ASME B107.110-2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53YV68
- Zoro # G3371958
- UPC # 190735954836
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 3 in |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Standards | ASME B107.110-2012 |
Features | Wobble |
Item | Socket Extension |
Number of Pieces | 1 |
Output Drive Type | Female Square |
Drive Type | Male Square |
Material | Alloy Steel |
Number of Points | 4 |
Impact Rated | No |
Locking | No |
Output Drive Shape | Square |
Non-Sparking | No |
Output Drive Gender | Female |
Input Drive Gender | Female |
Insulated | No |
Socket Extension Type | Standard |
Input Drive Shape | Square |
Description
Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Female, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, Hand, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2-Inch Angle Setter™ (51611)
- HHIP 1-2-3 Block Set Matched Pair With 23 Holes Per Block (3402-0005)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PP99)
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (54PR04)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX22)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PP97)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PP96)
- Westward Socket Extensions