Shop All Socket Extensions
Westward
Socket 3/8 in Dr, 1 1/4 in L, Chrome
Mfr # 20HX26
Zoro # G8548845
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Female Star
- Socket Size E4
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20HX26
- Zoro # G8548845
- UPC # 190735762172
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in |
Socket Size | E4 |
Overall Length | 1 1/4 in |
Size | E4 |
Socket Depth | Standard |
Socket Sizes | E4 |
Details
Socket Type | Female Star |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Female Star |
Item | Socket |
Drive Type | Hand |
Measurement Type | Torx |
Impact Rated | No |
Socket Shape | External Torx |
Tether Ready | No |
Shop By | Closeouts |
Description
Socket, Socket Size E4, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6872)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- BONDHUS ProHold Star Bit Set, 10 pcs (44038)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PR05)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PR03)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX38)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- Westward Socket Extensions